NTN
NTN
581
NTN NTN
Description
581 TAPERED RLR BRG CONE ; 3.1875"X1.4212"
Bearing Cone; 581 Basic Number; Standard Precision; 3-3/16" Bore; 1.421" Width; Single Row of Roller
Part #
581
BDI #
17141781
Details
183.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/581/p/17141781
Your Price
$ 183.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.474
EAN
4547359541403
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
581
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 581 Basic Number; Standard Precision; 3-3/16" Bore; 1.421" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
3.188 Inch | 80.975 Millimeter
Width
1.421 Inch | 36.093 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


