NTN
NTN
59175
NTN NTN
Description
59175 TAPERED RLR BRG CONE ; 1.75"X1.4375"
Bearing Cone; 59175 Basic Number; Standard Precision; 1-3/4" Bore; 1-7/16" Width; Single Row of Roller
Part #
59175
BDI #
1204068
Details
200.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/59175/p/1204068
Your Price
$ 200.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.09
EAN
4547359541434
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
59175
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 59175 Basic Number; Standard Precision; 1-3/4" Bore; 1-7/16" Width; Single Row of Roller
Bore
1.75 Inch | 44.45 Millimeter
Width
1.438 Inch | 36.525 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh