

TIMKEN
TIMKEN
612-3
TIMKEN TIMKEN
Description
612 PREC 3 ; TAPERED ROLLER BRG CUP
Bearing Cup; 612 #3 Basic Number; Class 3 Precision; 4-3/4" Outside Diameter; 1-1/4" Width; Single Row of Roller
Part #
053893070025
BDI #
1347805
Details
660.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/612-3/p/1347805
Your Price
$ 660.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.848
EAN
0053893070025
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
612 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 612 #3 Basic Number; Class 3 Precision; 4-3/4" Outside Diameter; 1-1/4" Width; Single Row of Roller
Outside Diameter
4.75 Inch | 120.65 Millimeter
Bore
0 Inch | 0 Millimeter
Width
1.25 Inch | 31.75 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh