

TIMKEN
TIMKEN
622A-2
TIMKEN TIMKEN
Description
622A-20024 TAPERED ROLLER BEARING CONE ; SINGLE ROW <4 OD
Bearing Cone; 622A Basic Number; Standard Precision; 2.166" Bore; 1-5/8" Width; Single Row of Roller
Part #
622A-20024
BDI #
1348081
Details
923.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/622A-2/p/1348081
Your Price
$ 923.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.212
EAN
0053893070643
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
622A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 622A Basic Number; Standard Precision; 2.166" Bore; 1-5/8" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
2.166 Inch | 55.016 Millimeter
Width
1.625 Inch | 41.275 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh