

TIMKEN
TIMKEN
6321-2
TIMKEN TIMKEN
Description
6321-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Bearing Cup; 6321 Basic Number; Standard Precision; 5-3/16" Outside Diameter; 1-3/4" Width; Single Row of Roller
Part #
6321-20024
BDI #
1348271
Details
261.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/6321-2/p/1348271
Your Price
$ 261.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.023
EAN
0053893146713
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
6321
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 6321 Basic Number; Standard Precision; 5-3/16" Outside Diameter; 1-3/4" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
5.188 Inch | 131.775 Millimeter
Bore
0 Inch | 0 Millimeter
Width
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh