NTN
NTN
633
NTN NTN
Description
633 TAPERED RLR BRG CUP ; SGL 5.125"X1.25" STL
Bearing Cup; 633 Basic Number; Standard Precision; 5-1/8" Outside Diameter; 1-1/4" Width; Single Row of Roller
Part #
633
BDI #
17142617
Details
128.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/633/p/17142617
Your Price
$ 128.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.71
EAN
4547359404043
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
633
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.565
Long Description
Bearing Cup; 633 Basic Number; Standard Precision; 5-1/8" Outside Diameter; 1-1/4" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.25 Inch | 31.75 Millimeter
Outside Diameter
5.125 Inch | 130.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


