

TIMKEN
TIMKEN
6376-2
TIMKEN TIMKEN
Description
6376-20014 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE PRECISION 2-3/8" BORE
Bearing Cone; 6376 Basic Number; Standard Precision; 2-3/8" Bore; 2.205" Width; Single Row of Roller
Part #
6376-20014
BDI #
1348326
Details
648.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/6376-2/p/1348326
Your Price
$ 648.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
2.276
EAN
0053893146805
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
6376
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
6376-2
Long Description
Bearing Cone; 6376 Basic Number; Standard Precision; 2-3/8" Bore; 2.205" Width; Single Row of Roller
Width
2.205 Inch | 56.007 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2.375 Inch | 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh