NTN
NTN
6379
NTN NTN
Description
6379 TAPERED RLR BRG CONE ; 2.5625"X2.205"
Bearing Cone; 6379 Basic Number; Standard Precision; 2-9/16" Bore; 2.205" Width; Single Row of Roller
Part #
6379
BDI #
17142620
Details
286.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/6379/p/17142620
Your Price
$ 286.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
2.33
EAN
4547359404890
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
6379
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Sheet Metal Cage | Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 6379 Basic Number; Standard Precision; 2-9/16" Bore; 2.205" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
2.205 Inch | 56.007 Millimeter
Bore
2.563 Inch | 65.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


