RBC BEARINGS
RBC BEARINGS
6379
RBC BEARINGS RBC BEARINGS
Description
6379 TYSON TAPERED ROLLER BEARING
Bearing Cone; 6379 Basic Number; Standard Precision; 2-9/16" Bore; 2.205" Width; Single Row of Roller
Part #
6379
BDI #
797756
Details
315.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/6379/p/797756
Your Price
$ 315.03 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.265
EAN
0637400534103
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
6379
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.rbcbearings.com
Long Description
Bearing Cone; 6379 Basic Number; Standard Precision; 2-9/16" Bore; 2.205" Width; Single Row of Roller
Width
2.205 Inch | 56.007 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2.563 Inch | 65.1 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh