

TIMKEN
TIMKEN
6381-2
TIMKEN TIMKEN
Description
6381-20024 TAPERED ROLLER BEARING CONE ; PRECISION 2.165" BORE 2.205" WD
Bearing Cone; 6381 Basic Number; Standard Precision; 2.165" Bore; 2.205" Width; Single Row of Roller
Part #
6381-20024
BDI #
1348342
Details
630.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/6381-2/p/1348342
Your Price
$ 630.43 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
2.502
EAN
0053893147062
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
6381
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
6381-2
Long Description
Bearing Cone; 6381 Basic Number; Standard Precision; 2.165" Bore; 2.205" Width; Single Row of Roller
Bore
2.165 Inch | 54.991 Millimeter
Width
2.205 Inch | 56.007 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh