SKF
SKF
6389/Q
SKF SKF
Description
6389 /Q TAPERED ROLLER BRG ; NON-RETURNABLE
Bearing Cone; 6389 Basic Number; Standard Precision; 2-5/8" Bore; 2.205" Width; Single Row of Roller
Part #
6389/Q
BDI #
1263459
Details
316.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/6389-Q/p/1263459
Your Price
$ 316.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
2.26
EAN
7316573306511
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
6389
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cone; 6389 Basic Number; Standard Precision; 2-5/8" Bore; 2.205" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2.625 Inch | 66.675 Millimeter
Width
2.205 Inch | 56.007 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


