

TIMKEN
TIMKEN
643-2
TIMKEN TIMKEN
Description
643-20014 TAPERED ROLLER BEARING CONE ; PRECISION 2-3/4" BORE 1-5/8" WD
Bearing Cone; 643 Basic Number; Standard Precision; 2-3/4" Bore; 1-5/8" Width; Single Row of Roller
Part #
643-20014
BDI #
1348415
Details
241.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/643-2/p/1348415
Your Price
$ 241.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.468
EAN
0053893072258
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
643
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
643-2
Long Description
Bearing Cone; 643 Basic Number; Standard Precision; 2-3/4" Bore; 1-5/8" Width; Single Row of Roller
Bore
2.75 Inch | 69.85 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh