

TIMKEN
TIMKEN
64432-2
TIMKEN TIMKEN
Description
64432-20024 TAPERED ROLLER BEARING CONE ; SINGLE 4-8 OD
Bearing Cone; 64432 Basic Number; Standard Precision; 4.33" Bore; 1-5/8" Width; Single Row of Roller
Part #
64432-20024
BDI #
1425013
Details
635.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/64432-2/p/1425013
Your Price
$ 635.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.075
EAN
0053893352503
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
64432
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
64432-2
Long Description
Bearing Cone; 64432 Basic Number; Standard Precision; 4.33" Bore; 1-5/8" Width; Single Row of Roller
Bore
4.33 Inch | 109.982 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.625 Inch | 41.275 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh