NTN
NTN
64450
NTN NTN
Description
64450 TAPERED RLR BRG CONE ; 4.5"X1.625"
Bearing Cone; 64450 Basic Number; Standard Precision; 4-1/2" Bore; 1-5/8" Width; Single Row of Roller
Part #
64450
BDI #
17145366
Details
329.74
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/64450/p/17145366
Your Price
$ 329.74 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
2.368
EAN
4547359405538
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
64450
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
64450
Long Description
Bearing Cone; 64450 Basic Number; Standard Precision; 4-1/2" Bore; 1-5/8" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
4.5 Inch | 114.3 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


