NTN
NTN
645
NTN NTN
Description
645 TAPERED RLR BRG CONE ; 2.8125"X1.625"
Bearing Cone; 645 Basic Number; Standard Precision; 2-13/16" Bore; 1-5/8" Width; Single Row of Roller
Part #
645
BDI #
20890820
Details
241.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/645/p/20890820
Your Price
$ 241.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.5
EAN
4547359405576
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
645
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
645
Long Description
Bearing Cone; 645 Basic Number; Standard Precision; 2-13/16" Bore; 1-5/8" Width; Single Row of Roller
Width
1.625 Inch | 41.275 Millimeter
Bore
2.813 Inch | 71.45 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


