TIMKEN
TIMKEN
6461-3
TIMKEN TIMKEN
Description
6461 PREC 3 ; TAPERED ROLLER BRG CONE
Bearing Cone; 6461 #3 Basic Number; Class 3 Precision; 3" Bore; 2.135" Width; Single Row of Roller
Part #
053893148052
BDI #
1348562
Details
2135.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/6461-3/p/1348562
Your Price
$ 2,135.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
2.644
EAN
0053893148052
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
6461 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 6461 #3 Basic Number; Class 3 Precision; 3" Bore; 2.135" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.135 Inch | 54.229 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh