NTN
NTN
6461
NTN NTN
Description
6461 TAPERED RLR BRG CONE ; 3"X2.135"
Bearing Cone; 6461 Basic Number; Standard Precision; 3" Bore; 2.135" Width; Single Row of Roller
Part #
6461
BDI #
20890824
Details
361.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/6461/p/20890824
Your Price
$ 361.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
2.63
EAN
4547359405606
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
6461
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
6461
Long Description
Bearing Cone; 6461 Basic Number; Standard Precision; 3" Bore; 2.135" Width; Single Row of Roller
Bore
3 Inch | 76.2 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
2.135 Inch | 54.229 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


