Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

65225 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-SCN-300x300.jpg?context=bWFzdGVyfHJvb3R8OTIzNnxpbWFnZS9qcGVnfGFERTVMMmhrTlM4eE1EYzJPVE0zTlRZeU5USTBOaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZVME5PWHpNd01IZ3pNREF1YW5Cbnw0YzRhZWI0NDc2OWY2ODE0OTg0YzE5YzdhMDU2NjNkZWMzYjQ2ZDA5N2QxYjMyNDRlZmIzYTA3NzgwNDNiMzZi
17145378 Tapered Roller Bearings 

NTN NTN

65225

Description

65225 TAPERED RLR BRG CONE ; 2.25"X1.75"

Bearing Cone; 65225 Basic Number; Standard Precision; 2-1/4" Bore; 1-3/4" Width; Single Row of Roller

Part #

65225

BDI #
17145378

Details

261.83 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 261.83 / each BDIExpress
QTY

Inventory

Total: 1

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.65
EAN
4547359405743
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
65225
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
65225
Long Description
Bearing Cone; 65225 Basic Number; Standard Precision; 2-1/4" Bore; 1-3/4" Width; Single Row of Roller
Width
1.75 Inch | 44.45 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2.25 Inch | 57.15 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh