SKF
SKF
6535/Q
SKF SKF
Description
6535 /Q TAPERED ROLLER BRG CUP ; NON-RETURNABLE
Bearing Cup; 6535 Basic Number; Standard Precision; 6-3/8" Outside Diameter; 1-11/16" Width; Single Row of Roller
Part #
6535/Q
BDI #
1263464
Details
174.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/6535-Q/p/1263464
Your Price
$ 174.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
1.78
EAN
7316573308423
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
6535
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cup; 6535 Basic Number; Standard Precision; 6-3/8" Outside Diameter; 1-11/16" Width; Single Row of Roller
Outside Diameter
6.375 Inch | 161.925 Millimeter
Width
1.688 Inch | 42.875 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


