NTN
NTN
664
NTN NTN
Description
664 TAPERED RLR BRG CONE ; 3.3125"X1.625"
Bearing Cone; 664 Basic Number; Standard Precision; 3-5/16" Bore; 1-5/8" Width; Single Row of Roller
Part #
664
BDI #
20890846
Details
620.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/664/p/20890846
Your Price
$ 620.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.82
EAN
4547359406177
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
664
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
664
Long Description
Bearing Cone; 664 Basic Number; Standard Precision; 3-5/16" Bore; 1-5/8" Width; Single Row of Roller
Bore
3.313 Inch | 84.15 Millimeter
Width
1.625 Inch | 41.275 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


