NTN
NTN
66589
NTN NTN
Description
66589 TAPERED RLR BRG CONE ; 2.3611"X1.25"
Bearing Cone; 66589 Basic Number; Standard Precision; 2.361" Bore; 1-1/4" Width; Single Row of Roller
Part #
66589
BDI #
17145547
Details
263.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/66589/p/17145547
Your Price
$ 263.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.1
EAN
4547359406276
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
66589
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
66589
Long Description
Bearing Cone; 66589 Basic Number; Standard Precision; 2.361" Bore; 1-1/4" Width; Single Row of Roller
Width
1.25 Inch | 31.75 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2.361 Inch | 59.969 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


