

KOYO
KOYO
67322
KOYO KOYO
Description
67322 ; TAPERED ROLLER BEARING
Bearing Cup; 67322 Basic Number; Standard Precision; 7-3/4" Outside Diameter; 1-1/2" Width; Single Row of Roller
Part #
67322
BDI #
553090
Details
136.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/67322/p/553090
Your Price
$ 136.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.45
EAN
0605790359699
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
67322
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cup; 67322 Basic Number; Standard Precision; 7-3/4" Outside Diameter; 1-1/2" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.75 Inch | 196.85 Millimeter
Width
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh