NTN
NTN
67389
NTN NTN
Description
67389 TAPERED RLR BRG CONE ; 5.125"X1.8125"
Bearing Cone; 67389 Basic Number; Standard Precision; 5-1/8" Bore; 1-13/16" Width; Single Row of Roller
Part #
67389
BDI #
17145420
Details
1015.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/67389/p/17145420
Your Price
$ 1,015.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
7.34
EAN
4547359406559
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
67389
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
67389
Long Description
Bearing Cone; 67389 Basic Number; Standard Precision; 5-1/8" Bore; 1-13/16" Width; Single Row of Roller
Bore
5.125 Inch | 130.175 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.813 Inch | 46.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


