KOYO
KOYO
67390
KOYO KOYO
Description
67390 ; TAPERED ROLLER BEARING
Bearing Cone; 67390 Basic Number; Standard Precision; 5-1/4" Bore; 1-13/16" Width; Single Row of Roller
Part #
67390
BDI #
553091
Details
431.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/67390/p/553091
Your Price
$ 431.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
2.91
EAN
0605790083402
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
67390
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cone; 67390 Basic Number; Standard Precision; 5-1/4" Bore; 1-13/16" Width; Single Row of Roller
Bore
5.25 Inch | 133.35 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.813 Inch | 46.05 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


