

TIMKEN
TIMKEN
67720B-2
TIMKEN TIMKEN
Description
67720B-2 TAPERED ROLLER BRG CUP
Bearing Cup; 67720B Basic Number; Standard Precision; 9-3/4" Outside Diameter; 1-1/2" Width; Single Row of Roller
Part #
67720B-20024
BDI #
1349188
Details
6817.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/67720B-2/p/1349188
Your Price
$ 6,817.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
2.309
EAN
0053893367972
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
67720B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
67720B-2
Long Description
Bearing Cup; 67720B Basic Number; Standard Precision; 9-3/4" Outside Diameter; 1-1/2" Width; Single Row of Roller
Width
1.5 Inch | 38.1 Millimeter
Outside Diameter
9.75 Inch | 247.65 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
10.027 Inch | 254.686 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh