

TIMKEN
TIMKEN
67786-2
TIMKEN TIMKEN
Description
67786-20024 TAPERED ROLLER BEARING CONE ; PRECISION 6-7/8" BORE 1-7/8" WD
Bearing Cone; 67786 Basic Number; Standard Precision; 6-7/8" Bore; 1-7/8" Width; Single Row of Roller
Part #
67786-20024
BDI #
1349240
Details
1153.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/67786-2/p/1349240
Your Price
$ 1,153.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
4.502
EAN
0053893369617
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
67786
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
67786-2
Long Description
Bearing Cone; 67786 Basic Number; Standard Precision; 6-7/8" Bore; 1-7/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
6.875 Inch | 174.625 Millimeter
Width
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh