TIMKEN
TIMKEN
67786-40361
TIMKEN TIMKEN
Description
67786-40361
Bearing Cone; 67786-40361 Basic Number; Standard Precision; 6-7/8" Bore; 1-1/4" Width; Single Row of Roller
Part #
67786-40361
BDI #
1349243
Details
1050.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/67786-40361/p/1349243
Your Price
$ 1,050.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
67786-40361
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 67786-40361 Basic Number; Standard Precision; 6-7/8" Bore; 1-1/4" Width; Single Row of Roller
Bore
6.875 Inch | 174.625 Millimeter
Width
1.25 Inch | 31.75 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh