NTN
NTN
67790D
NTN NTN
Description
67790D TAPERED RLR BRG CONE ; 7"X3.5625"
Bearing Double Cone; 67790D Basic Number; Standard Precision; 7" Bore; 3-9/16" Width; Double Row of Roller
Part #
67790D
BDI #
1209350
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/67790D/p/1209350
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
8.41
EAN
4547359654981
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cone
Basic Number
67790D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Double Cone; 67790D Basic Number; Standard Precision; 7" Bore; 3-9/16" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
3.563 Inch | 90.5 Millimeter
Bore
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh