

TIMKEN
TIMKEN
67820CD-3
TIMKEN TIMKEN
Description
67820CD-3 TAPERED ROLLER BEARING ; NON-RETURNABLE
Bearing Double Cup; 67820CD #3 Basic Number; Class 3 Precision; 10-1/2" Outside Diameter; 3-5/16" Width; Double Row of Roller
Part #
67820CD-30000
BDI #
1349353
Details
7822.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/67820CD-3/p/1349353
Your Price
$ 7,822.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
5.942
EAN
0053893372716
Product Group - BDI
B04336
Precision Class
Class 3
Component
Double Cup
Basic Number
67820CD #3
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Outer Race with Oil Hole and Groove
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cup; 67820CD #3 Basic Number; Class 3 Precision; 10-1/2" Outside Diameter; 3-5/16" Width; Double Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
10.5 Inch | 266.7 Millimeter
Width
3.313 Inch | 84.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh