TIMKEN
TIMKEN
67835-2
TIMKEN TIMKEN
Description
67835 ; TAPERED ROLLER BRG CUP
Bearing Cup; 67835 Basic Number; Standard Precision; 11.417" Outside Diameter; 1.417" Width; Single Row of Roller
Part #
053893372952
BDI #
1349356
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/67835-2/p/1349356
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
5.391
EAN
0053893372952
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
67835
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 67835 Basic Number; Standard Precision; 11.417" Outside Diameter; 1.417" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
1.417 Inch | 35.992 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
11.417 Inch | 289.992 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


