TIMKEN
TIMKEN
67884-3
TIMKEN TIMKEN
Description
67884-3 TAPERED ROLLER BRG CONE
Bearing Cone; 67884 #3 Basic Number; Class 3 Precision; 7-3/8" Bore; 1-27/32" Width; Single Row of Roller
Part #
67884-30000
BDI #
1349376
Details
4422.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/67884-3/p/1349376
Your Price
$ 4,422.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
5.3
EAN
0053893373416
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cone
Basic Number
67884 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 67884 #3 Basic Number; Class 3 Precision; 7-3/8" Bore; 1-27/32" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
7.375 Inch | 187.325 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.844 Inch | 46.838 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh