NTN
NTN
67887
NTN NTN
Description
67887 TAPERED RLR BRG CONE ; 7.5625"X1.8438"
Bearing Cone; 67887 Basic Number; Standard Precision; 7-9/16" Bore; 1-27/32" Width; Single Row of Roller
Part #
67887
BDI #
17145435
Details
2567.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/67887/p/17145435
Your Price
$ 2,567.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
11.03
EAN
4547359406825
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
67887
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
67887
Long Description
Bearing Cone; 67887 Basic Number; Standard Precision; 7-9/16" Bore; 1-27/32" Width; Single Row of Roller
Width
1.844 Inch | 46.838 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
7.563 Inch | 192.1 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


