NTN
NTN
67920
NTN NTN
Description
67920 TAPERED RLR BRG CUP ; SGL 11.125"X1.4375" STL
Bearing Cup; 67920 Basic Number; Standard Precision; 11-1/8" Outside Diameter; 1-7/16" Width; Single Row of Roller
Part #
67920
BDI #
17145436
Details
963.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/67920/p/17145436
Your Price
$ 963.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
6.18
EAN
4547359406832
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
67920
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
67920
Long Description
Bearing Cup; 67920 Basic Number; Standard Precision; 11-1/8" Outside Diameter; 1-7/16" Width; Single Row of Roller
Outside Diameter
11.125 Inch | 282.575 Millimeter
Width
1.438 Inch | 36.525 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


