TIMKEN
TIMKEN
67985-2
TIMKEN TIMKEN
Description
67985-20024 TAPERED ROLLER BEARING CONE ; PRECISION 8-1/8" BORE 1-13/16" WD
Bearing Cone; 67985 Basic Number; Standard Precision; 8-1/8" Bore; 1-13/16" Width; Single Row of Roller
Part #
67985-20024
BDI #
1349492
Details
1426.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/67985-2/p/1349492
Your Price
$ 1,426.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
5.156
EAN
0053893376615
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
67985
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
67985-2
Long Description
Bearing Cone; 67985 Basic Number; Standard Precision; 8-1/8" Bore; 1-13/16" Width; Single Row of Roller
Bore
8.125 Inch | 206.375 Millimeter
Width
1.813 Inch | 46.05 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh