NTN
NTN
67985
NTN NTN
Description
67985 TAPERED RLR BRG CONE ; 8.125"X1.8125"
Bearing Cone; 67985 Basic Number; Standard Precision; 8-1/8" Bore; 1-13/16" Width; Single Row of Roller
Part #
67985
BDI #
17145438
Details
1463.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/67985/p/17145438
Your Price
$ 1,463.81 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
12.3
EAN
4547359406894
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
67985
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
67985
Long Description
Bearing Cone; 67985 Basic Number; Standard Precision; 8-1/8" Bore; 1-13/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.813 Inch | 46.05 Millimeter
Bore
8.125 Inch | 206.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


