TIMKEN
TIMKEN
685-3
TIMKEN TIMKEN
Description
685-3 TAPERED ROLLER BRG CONE ; NON-RETURNABLE
Bearing Cone; 685 #3 Basic Number; Class 3 Precision; 3-7/8" Bore; 1-5/8" Width; Single Row of Roller
Part #
685-30000
BDI #
1349624
Details
1760.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/685-3/p/1349624
Your Price
$ 1,760.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
2.142
EAN
0053893078663
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
685 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 685 #3 Basic Number; Class 3 Precision; 3-7/8" Bore; 1-5/8" Width; Single Row of Roller
Bore
3.875 Inch | 98.425 Millimeter
Width
1.625 Inch | 41.275 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh