

TIMKEN
TIMKEN
71426D-2
TIMKEN TIMKEN
Description
71426D-20024 TPD RLR BEARING CONE ; NON-RETURNABLE DOUBLE ROW 4-8 OD
Bearing Double Cone; 71426D Basic Number; Standard Precision; 4-1/4" Bore; 4" Width; Double Row of Roller
Part #
71426D-20024
BDI #
1350208
Details
23827.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/71426D-2/p/1350208
Your Price
$ 23,827.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
7.996
EAN
0053893381992
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cone
Basic Number
71426D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cone; 71426D Basic Number; Standard Precision; 4-1/4" Bore; 4" Width; Double Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
4.25 Inch | 107.95 Millimeter
Width
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh