TIMKEN
TIMKEN
71453-3
TIMKEN TIMKEN
Description
71453-3 TAPERED ROLLER BRG CONE
Bearing Cone; 71453 #3 Basic Number; Class 3 Precision; 4-17/32" Bore; 1-15/16" Width; Single Row of Roller
Part #
71453-30000
BDI #
1350286
Details
2040.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/71453-3/p/1350286
Your Price
$ 2,040.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
3.428
EAN
0053893383743
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
71453 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 71453 #3 Basic Number; Class 3 Precision; 4-17/32" Bore; 1-15/16" Width; Single Row of Roller
Width
1.938 Inch | 49.225 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
4.531 Inch | 115.087 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


