NTN
NTN
71453
NTN NTN
Description
71453 TAPERED RLR BRG CONE ; 4.531"X1.9375"
Bearing Cone; 71453 Basic Number; Standard Precision; 4-17/32" Bore; 1-15/16" Width; Single Row of Roller
Part #
71453
BDI #
17145759
Details
777.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/71453/p/17145759
Your Price
$ 777.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
8.01
EAN
4547359436150
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
71453
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
71453
Long Description
Bearing Cone; 71453 Basic Number; Standard Precision; 4-17/32" Bore; 1-15/16" Width; Single Row of Roller
Bore
4.531 Inch | 115.087 Millimeter
Width
1.938 Inch | 49.225 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


