NTN
NTN
72188C
NTN NTN
Description
72188C TAPERED RLR BRG CONE ; 1.875" ID 1.291" CONE WD STEEL
Bearing Cone; 72188C Basic Number; Standard Precision; 1-7/8" Bore; 1.291" Width; Single Row of Roller
Part #
72188C
BDI #
23629333
Details
178.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/72188C/p/23629333
Your Price
$ 178.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.36
EAN
4547359588828
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
72188C
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
72188C
Long Description
Bearing Cone; 72188C Basic Number; Standard Precision; 1-7/8" Bore; 1.291" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
1.291 Inch | 32.791 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


