 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUzMXxpbWFnZS9qcGVnfGFEZGpMMmcyWkM4eE1EZ3lNVFEzTURnM09UYzNOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmUTA1Zk16QXdlRE13TUM1cWNHY3xlNWY4NzA0ODMzZGI3MWU3ODczMjdmZWJkNGM1YTMwYWJiNjU5MzRjYjhkZDliYjA3NzY0OTU2YmVhYWM3MjQ4
                https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUzMXxpbWFnZS9qcGVnfGFEZGpMMmcyWkM4eE1EZ3lNVFEzTURnM09UYzNOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmUTA1Zk16QXdlRE13TUM1cWNHY3xlNWY4NzA0ODMzZGI3MWU3ODczMjdmZWJkNGM1YTMwYWJiNjU5MzRjYjhkZDliYjA3NzY0OTU2YmVhYWM3MjQ4
                 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUzMXxpbWFnZS9qcGVnfGFEZGpMMmcyWkM4eE1EZ3lNVFEzTURnM09UYzNOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmUTA1Zk16QXdlRE13TUM1cWNHY3xlNWY4NzA0ODMzZGI3MWU3ODczMjdmZWJkNGM1YTMwYWJiNjU5MzRjYjhkZDliYjA3NzY0OTU2YmVhYWM3MjQ4
                https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUzMXxpbWFnZS9qcGVnfGFEZGpMMmcyWkM4eE1EZ3lNVFEzTURnM09UYzNOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmUTA1Zk16QXdlRE13TUM1cWNHY3xlNWY4NzA0ODMzZGI3MWU3ODczMjdmZWJkNGM1YTMwYWJiNjU5MzRjYjhkZDliYjA3NzY0OTU2YmVhYWM3MjQ4
                
					
						
									TIMKEN
								TIMKEN
							
						
					72201C-2
				 
				TIMKEN TIMKEN
Description
						
                            
								72201C-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW <4 OD
Bearing Cone; 72201C Basic Number; Standard Precision; 2" Bore; 1.291" Width; Single Row of Roller
                         	Part #
	                    
	                      	72201C-70400
							BDI #
						
	                      	1350431
							
						
Details
                    
                        248.17
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/72201C-2/p/1350431
						
		
		
		
				Your Price
				
						
							$ 248.17 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171527
					Weight / Kilogram
				1.309
					EAN
				0053893386904
					Product Group - BDI
				B04334
					Precision Class
				
					Standard
			Component
				
					Cone
			Basic Number
				
					72201C
			Number of Tapered Rows
				
					Single Row
			Inch - Metric
				
					Inch
			Category - BDI
				
					Tapered Roller Bearings
			Harmonized Tariff Code
				
					8482.99.15.80
			Noun
				
					Cone
			Keyword String
				
					Bearing
			Manufacturer URL
				
					https://www.timken.com
			Manufacturer Item Number
				
					72201C-2
			Long Description
				
					Bearing Cone; 72201C Basic Number; Standard Precision; 2" Bore; 1.291" Width; Single Row of Roller
			Bore
				
					2 Inch | 50.8 Millimeter
			Flange Outside Diameter
				
					0 Inch | 0 Millimeter
			Width
				
					1.291 Inch | 32.791 Millimeter
			Outside Diameter
				
					0 Inch | 0 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter