https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUzMXxpbWFnZS9qcGVnfGFEZGpMMmcyWkM4eE1EZ3lNVFEzTURnM09UYzNOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmUTA1Zk16QXdlRE13TUM1cWNHY3xlNWY4NzA0ODMzZGI3MWU3ODczMjdmZWJkNGM1YTMwYWJiNjU5MzRjYjhkZDliYjA3NzY0OTU2YmVhYWM3MjQ4
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUzMXxpbWFnZS9qcGVnfGFEZGpMMmcyWkM4eE1EZ3lNVFEzTURnM09UYzNOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmUTA1Zk16QXdlRE13TUM1cWNHY3xlNWY4NzA0ODMzZGI3MWU3ODczMjdmZWJkNGM1YTMwYWJiNjU5MzRjYjhkZDliYjA3NzY0OTU2YmVhYWM3MjQ4
TIMKEN
TIMKEN
72225C-2
TIMKEN TIMKEN
Description
72225C-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-1/4" BORE 1.291" WD
Bearing Cone; 72225C Basic Number; Standard Precision; 2-1/4" Bore; 1.291" Width; Single Row of Roller
Part #
72225C-70400
BDI #
1350457
Details
206.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/72225C-2/p/1350457
Your Price
$ 206.72 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.173
EAN
0053893387833
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
72225C
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
72225C-2
Long Description
Bearing Cone; 72225C Basic Number; Standard Precision; 2-1/4" Bore; 1.291" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Width
1.291 Inch | 32.791 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

