https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-CP-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc3N3xpbWFnZS9qcGVnfGFHTTRMMmhtWmk4eE1EZ3lOREF3TXpJNE9URXhPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmUTFCZk16QXdlRE13TUM1cWNHY3xlMGUwM2Y5MTIwYzk0MDBlZjMzMGI4MGUyMGE3YjdlNjkzZDY0OGZjODQ1OTVmMjcyZjhlOTQ2MGQxMThlNjg3
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-CP-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc3N3xpbWFnZS9qcGVnfGFHTTRMMmhtWmk4eE1EZ3lOREF3TXpJNE9URXhPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmUTFCZk16QXdlRE13TUM1cWNHY3xlMGUwM2Y5MTIwYzk0MDBlZjMzMGI4MGUyMGE3YjdlNjkzZDY0OGZjODQ1OTVmMjcyZjhlOTQ2MGQxMThlNjg3
TIMKEN
TIMKEN
724195-2
TIMKEN TIMKEN
Description
724195-20000 TAPERED ROLLER BEARING CUP ; SINGLE 18-24 OD
Bearing Cup; 724195 Basic Number; Standard Precision; 19-1/2" Outside Diameter; 2-3/4" Width; Single Row of Roller
Part #
724195-20000
BDI #
1350475
Details
6607.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/724195-2/p/1350475
Your Price
$ 6,607.86 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
21.911
EAN
0053893672205
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
724195
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
724195-2
Long Description
Bearing Cup; 724195 Basic Number; Standard Precision; 19-1/2" Outside Diameter; 2-3/4" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
2.75 Inch | 69.85 Millimeter
Outside Diameter
19.5 Inch | 495.3 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

