https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU5NnxpbWFnZS9qcGVnfGFEVm1MMmd3TUM4eE1EZ3lNVFEzTkRJeU1qRXhNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmUkVOUVh6TXdNSGd6TURBdWFuQm58NGQ4MDkwNTFiNjVjOTkxMDExNjZhYjY2MTZiYzJjYjNmZGYzNjU3OTdhYTg2OGY2OTFhZjljMDc2NWJkNTc0ZA
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU5NnxpbWFnZS9qcGVnfGFEVm1MMmd3TUM4eE1EZ3lNVFEzTkRJeU1qRXhNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmUkVOUVh6TXdNSGd6TURBdWFuQm58NGQ4MDkwNTFiNjVjOTkxMDExNjZhYjY2MTZiYzJjYjNmZGYzNjU3OTdhYTg2OGY2OTFhZjljMDc2NWJkNTc0ZA
TIMKEN
TIMKEN
724196CD-2
TIMKEN TIMKEN
Description
724196CD-2 TAPERED ROLLER BEARING ; DOUBLE ROW 18-24 OD
Bearing Double Cup; 724196CD Basic Number; Standard Precision; 19-1/2" Outside Diameter; 5-3/4" Width; Double Row of Roller
Part #
724196CD-20000
BDI #
1350476
Details
19456.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/724196CD-2/p/1350476
Your Price
$ 19,456.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
44.613
EAN
0053893672267
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
724196CD
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Outer Race with Oil Hole and Groove
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
724196CD-2
Long Description
Bearing Double Cup; 724196CD Basic Number; Standard Precision; 19-1/2" Outside Diameter; 5-3/4" Width; Double Row of Roller
Outside Diameter
19.5 Inch | 495.3 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
5.75 Inch | 146.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

