NTN
NTN
742
NTN NTN
Description
742 TAPERED RLR BRG CUP ; SGL 5.909"X1.4375" STL
Bearing Cup; 742 Basic Number; Standard Precision; 5.909" Outside Diameter; 1-7/16" Width; Single Row of Roller
Part #
742
BDI #
17141874
Details
129.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/742/p/17141874
Your Price
$ 129.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
1.1
EAN
4547359589238
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
742
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; 742 Basic Number; Standard Precision; 5.909" Outside Diameter; 1-7/16" Width; Single Row of Roller
Width
1.438 Inch | 36.525 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.909 Inch | 150.089 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh