NTN
NTN
742D
NTN NTN
Description
742D TAPERED RLR BRG CUP ; SGL 6.125"X3.375" STL
Bearing Double Cup; 742D Basic Number; Standard Precision; 6-1/8" Outside Diameter; 3-3/8" Width; Double Row of Roller
Part #
742D
BDI #
17146161
Details
887.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/742D/p/17146161
Your Price
$ 887.52 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
3.4
EAN
4547359454604
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
742D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
742D
Long Description
Bearing Double Cup; 742D Basic Number; Standard Precision; 6-1/8" Outside Diameter; 3-3/8" Width; Double Row of Roller
Width
3.375 Inch | 85.725 Millimeter
Outside Diameter
6.125 Inch | 155.575 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


