TIMKEN
TIMKEN
74555-2
TIMKEN TIMKEN
Description
74555-20024 TAPERED ROLLER BEARING CONE ; 4-8 OD
Bearing Cone; 74555 Basic Number; Standard Precision; 5-1/2" Bore; 2-3/32" Width; Single Row of Roller
Part #
74555-20024
BDI #
1350803
Details
1906.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/74555-2/p/1350803
Your Price
$ 1,906.97 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
4.12
EAN
0053893395494
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
74555
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
74555-2
Long Description
Bearing Cone; 74555 Basic Number; Standard Precision; 5-1/2" Bore; 2-3/32" Width; Single Row of Roller
Bore
5.5 Inch | 139.7 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.094 Inch | 53.188 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


