

TIMKEN
TIMKEN
74850-3
TIMKEN TIMKEN
Description
74850-3 ; TRB SINGLE CUP PRECISION 8-12 OD
Bearing Cup; 74850 #3 Basic Number; Class 3 Precision; 8-1/2" Outside Diameter; 1-3/8" Width; Single Row of Roller
Part #
74850-3
BDI #
1350826
Details
2229.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/74850-3/p/1350826
Your Price
$ 2,229.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.976
EAN
0053893395944
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cup
Basic Number
74850 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 74850 #3 Basic Number; Class 3 Precision; 8-1/2" Outside Diameter; 1-3/8" Width; Single Row of Roller
Outside Diameter
8.5 Inch | 215.9 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh