

KOYO
KOYO
759
KOYO KOYO
Description
759 ; TAPERED ROLLER BEARING
Bearing Cone; 759 Basic Number; Standard Precision; 3-1/2" Bore; 1.9" Width; Single Row of Roller
Part #
759
BDI #
552982
Details
213.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/759/p/552982
Your Price
$ 213.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.79
EAN
0605790359620
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
759
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cone; 759 Basic Number; Standard Precision; 3-1/2" Bore; 1.9" Width; Single Row of Roller
Bore
3.5 Inch | 88.9 Millimeter
Width
1.9 Inch | 48.26 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh