NTN
NTN
77375
NTN NTN
Description
77375 TAPERED RLR BRG CONE ; 3.75"X1.9"
Bearing Cone; 77375 Basic Number; Standard Precision; 3-3/4" Bore; 1.9" Width; Single Row of Roller
Part #
77375
BDI #
17145818
Details
447.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/77375/p/17145818
Your Price
$ 447.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
6.31
EAN
4547359589443
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
77375
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
77375
Long Description
Bearing Cone; 77375 Basic Number; Standard Precision; 3-3/4" Bore; 1.9" Width; Single Row of Roller
Width
1.9 Inch | 48.26 Millimeter
Bore
3.75 Inch | 95.25 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


